Inch Aluminum Flat Bars

  • Mfr # AF6061/5008-84
  • Zoro # G823357166
product price: 
$
582.99
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
No Certificates Included
Coating
Plain
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Overall Width
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/5008-84
Zoro #
G823357166
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
8 in
Wire Rope Length
84 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Thickness
0.5 in
Overall Length
84 in
Length
84 in

Details

Includes Material Certificate
No Certificates Included
Coating
Plain
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
System of Measurement
Inch
Temper
T6
Thickness Tolerance
+/-0.01 in
Material
Aluminum
Standards
ASTM B632
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Item
Aluminum Plate
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Shape
Plate
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 84 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.5 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews