Inch Aluminum Flat Bars

  • Mfr # AF6061/6252-132
  • Zoro # G523356667
product price: 
$
315.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-0.125 in
Heat Treatment
No Heat Treatment
Material
Aluminum
Standards
AMSQQA200/8
Includes Material Certificate
No Certificates Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/6252-132
Zoro #
G523356667
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Thickness
0.625 in
Wire Rope Length
132 in
Width Tolerance
+/-0.125 in
Overall Width
2 in
Overall Length
132 in
Length
132 in

Details

Heat Treatment
No Heat Treatment
Material
Aluminum
Standards
AMSQQA200/8
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Item
Aluminum Flat Bar
Mechanical Finish
Mill
Thickness Tolerance
+/-0.010 in
System of Measurement
Inch
Fabrication
Cold Drawn
Temper
T6511
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Shape
Flat
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatable
Heat Treatable
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 132 in Overall Length, Length Tolerance +/-0.125 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews