Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/6253-60
- Zoro # G823361798
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Standards
AMSQQA200/8
Shape
Flat
Mechanical Finish
Mill
Thickness Tolerance
+/-0.010 in
Thickness
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/6253-60
- Zoro #
- G823361798
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- AMSQQA200/8
- Shape
- Flat
- Mechanical Finish
- Mill
- Thickness Tolerance
- +/-0.010 in
- System of Measurement
- Inch
- Maximum Temperature
- 1,205 Degrees F
- Tensile Strength
- 45,000 psi
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Cold Drawn
- Material
- Aluminum
- Item
- Aluminum Flat Bar
- Yield Strength
- 40,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Temper
- T6511
- Brinell Hardness
- 95 BHN
- Shell Material
- Aluminum
Dimensions
- Thickness
- 0.625 in
- Wire Rope Length
- 60 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 3 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.