Inch Aluminum Flat Bars
- Mfr # AF6061/6254-144
- Zoro # G023356686
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
+/-0.010 in
Fabrication
Cold Drawn
Standards
AMSQQA200/8
Overall Width
4 in
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/6254-144
- Zoro #
- G023356686
- UPC #
- -
- Country of Origin
- Multiple
- Thickness Tolerance
- +/-0.010 in
- Fabrication
- Cold Drawn
- Standards
- AMSQQA200/8
- Item
- Aluminum Flat Bar
- Mechanical Finish
- Mill
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- System of Measurement
- Inch
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- No Certificates Included
- Temper
- T6511
- Yield Strength
- 40,000 psi
- Shape
- Flat
- Material
- Aluminum
- Tensile Strength
- 45,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- Shell Material
- Aluminum
Dimensions
- Overall Width
- 4 in
- Wire Rope Length
- 144 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Thickness
- 0.625 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.