Inch Aluminum Flat Bars

  • Mfr # AF6061/6256-108
  • Zoro # G923361841
product price: 
$
594.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.010 in
Shape
Flat
Fabrication
Cold Drawn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/6256-108
Zoro #
G923361841
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Thickness
0.625 in
Width Tolerance
+/-0.125 in
Wire Rope Length
108 in
Overall Width
6 in
Overall Length
108 in
Length
108 in

Details

Mechanical Finish
Mill
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.010 in
Shape
Flat
Fabrication
Cold Drawn
Temper
T6511
Item
Aluminum Flat Bar
Brinell Hardness
95 BHN
System of Measurement
Inch
Material
Aluminum
Heat Treatable
Heat Treatable
Tensile Strength
45,000 psi
Heat Treatment
No Heat Treatment
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Standards
AMSQQA200/8
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
No Certificates Included
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 108 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews