Shop ZORO SELECT

Inch Aluminum Flat Bars

  • Mfr # AF6061/6256-144
  • Zoro # G923361261

product price: 
$
617.99
/ea
Free Shipping & Returns

Key Features

Fabrication
Cold Drawn
Temper
T6511
Heat Treatment
No Heat Treatment
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/6256-144
Zoro #
G923361261
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Wire Rope Length
144 in
Thickness
0.625 in
Overall Width
6 in
Overall Length
144 in
Length
144 in

Details

Fabrication
Cold Drawn
Temper
T6511
Heat Treatment
No Heat Treatment
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Thickness Tolerance
+/-0.010 in
System of Measurement
Inch
Shape
Flat
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Material
Aluminum
Yield Strength
40,000 psi
Item
Aluminum Flat Bar
Standards
AMSQQA200/8
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.