Shop ZORO SELECT

Inch Aluminum Flat Bars

  • Mfr # AF6061/7505-108
  • Zoro # G623358806

product price: 
$
554.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.125 in
Brinell Hardness
95 BHN
Thickness Tolerance
+/-0.010 in
Yield Strength
40,000 psi
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/7505-108
Zoro #
G623358806
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Wire Rope Length
108 in
Overall Width
5 in
Length Tolerance
+/-0.125 in
Thickness
0.75 in
Overall Length
108 in
Length
108 in

Details

Brinell Hardness
95 BHN
Thickness Tolerance
+/-0.010 in
Yield Strength
40,000 psi
Item
Aluminum Flat Bar
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Material
Aluminum
Standards
AMSQQA200/8
Shape
Flat
Temper
T6511
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Heat Treatable
Heat Treatable
Maximum Temperature
1,205 Degrees F
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 108 in Overall Length, Length Tolerance +/-0.125 in, 5 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.