Shop ZORO SELECT
See all product information
Create Account
Indoor Convex Mirror, 18 Dia, Acrylic
- Mfr # SCVI-18Z
- Zoro # G115832371
product price:Â
$
40.99
/ea
Key Features
Rim Material
Aluminum
Mirror Style
Convex Mirror
Approximate Viewing Distance
18 ft
Viewing Angle
160 Degrees
Diameter
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVI-18Z
- Zoro #
- G115832371
- UPC #
- 190735050019
- Country of Origin
- United States
- Rim Material
- Aluminum
- Mirror Style
- Convex Mirror
- Approximate Viewing Distance
- 18 ft
- Viewing Angle
- 160 Degrees
- Mirror Shape
- Round
- Mirror Environment
- Indoor
- Mirror Material
- Acrylic
- Item
- Indoor Convex Mirror
- Backing Material
- Hardboard
- Includes Mounting Hardware
- Yes
Dimensions
- Diameter
- 18 in
Description
Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 18 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 18 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.