Indoor Convex Mirror, 20x30, Rectangular (Discontinued)
- Mfr # RTH-20X30-GL
- Zoro # G9004231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTH-20X30-GL
Zoro #
G9004231
UPC #
-
Country of Origin
Unknown
Dimensions
Height
20 in
Width
30 in
Details
Includes Mounting Hardware
Yes
Backing Material
Hardboard
Mirror Environment
Indoor
Item
Indoor Convex Mirror
Includes
Single Swivel Mounting Bracket
Mirror Shape
Rectangular
Viewing Angle
160 Degrees
Rim Material
Vinyl Coated Aluminum
Mirror Material
Glass
Mirror Style
Convex Mirror
Mounting Bracket Type
Swivel Telescope
Approximate Viewing Distance
35 ft
Description
Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Vinyl Coated Aluminum, Mirror Material Glass, Backing Material Hardboard, Width 30 in, Viewing Angle 160 Degrees , Mounting Bracket Type Swivel Telescope, Approximate Viewing Distance 35 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Single Swivel Mounting Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.