Industrial Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 18C747

  • Zoro # G4740181


product price:  $35.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18C747
Zoro #
G4740181
UPC #
190735393314
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Mechanical Contractors
Gauge Case Material
Stainless Steel
Series
Y120SS
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Application
Mechanical Contractors/HVAC
Smallest Graduation
1 psi
Gauge Primary Range Smallest Graduation
1
Case Color
Silver
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Case Material
Stainless Steel
Socket Material
Copper Alloy HPb59-1
Wetted Materials
Copper
Connection Type
MNPT
Dial Color
White
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Vibration Resistance
None
Cleaned for Oxygen Service
No
Non-Sparking
No
Accuracy Scale
Full Scale
Includes Vent Plug
No
Includes Calibration Certificate
No
Dry Dampening Feature
None
Pressure Range Type
Pressure
Field Fillable
No
Scale Type
Single
Process Connection Gender
Male
Pressure Gauge Type
HVAC Dial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Sensor Material
Copper Alloy
Gauge Case Liquid
None
Primary Scale Minor Graduations
1
Bezel Material
Stainless Steel
Removable Bezel
No
Compatible Process Media
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Industrial Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 4 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.