Industrial Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 36JV32
  • Zoro # G1686277
product price: 
$
56.99
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36JV32
Zoro #
G1686277
UPC #
190735475140
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
Polypropylene
Lens Material
Safety Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Pressure Relief Back
Gauge Primary Range Smallest Graduation
2
For Use With
Non-Flammable, Non-Explosive, Compatible Gas or Liquid That Will Not Block The Pressure Element, Media Compatible with Brass and Phosphor Bronze
Case Color
Black
Graduations
2 psi
Smallest Graduation
2 psi
Gauge Application
Process
Calibration Certificate Included
No
Case Material
Polypropylene
Socket Material
Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Shop By
Closeouts
Compatible Process Media
Non-Flammable, Non-Explosive, Compatible Gas or Liquid That Will Not Block The Pressure Element, Media Compatible with Brass and Phospher Bronze
Primary Scale Minor Graduations
2
Non-Sparking
No
Field Fillable
No
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Dial Color
White
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 158 Degrees F
Bezel Material
Polypropylene
Sensor Material
Phosphor Bronze
Vibration Resistance
None
Includes Calibration Certificate
No
Dry Dampening Feature
None
Gauge Case Liquid
None
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Removable Bezel
No
Freeze Resistant Movement
No
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 158 Degrees F
Operating Temperature - Maximum
158 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Polypropylene, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.