Shop ZORO SELECT

Pressure Gauge, 2.44" dia.

  • Mfr # 914D06
  • Zoro # G924146997

product price: 
$
27.99
/ea

Key Features

Liquid-Filled Case
No
Process Connection Size
1/4 in
Lens Material
Polycarbonate
Blowout Safety Back
Yes
Manufacturer Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914D06
Zoro #
G924146997
UPC #
-
Country of Origin
China
Liquid-Filled Case
No
Lens Material
Polycarbonate
Blowout Safety Back
Yes
Pointer Material
Aluminum
Primary Scale Color
Black
Over-Pressure Limit
25%
Primary Scale Numeric Increments
10
Primary Scale Pressure Measurement - Minimum
0 psi
Process Connection Gender
Male
Resistance Properties
Dust Resistant
Includes Vent Plug
Yes
Primary Scale Pressure Measurement - Maximum
100 psi
Sensor Material
316 Stainless Steel
Accuracy
+/-1.6%
Process Connection Location
Bottom
Bezel Material
Crimped
Pointer Color
Black
Cleaned for Oxygen Service
No
Process Media Temperature - Minimum
0 Degrees F
Pressure Range Type
Pressure
Field Fillable
No
Socket Material
316L Stainless Steel
Removable Bezel
No
Pressure Gauge Type
Commercial Pressure Gauge
Sensor Type
Bourdon Tube
Scale Type
Single
Bezel Gasket Material
Silicone
Dial Face Material
Aluminum
Case Material
304 Stainless Steel
Process Media Temperature - Maximum
140 Degrees F
Panel-Mountable
No
Operating Temperature - Minimum
0 Degrees F
Includes Calibration Certificate
No
IP Rating
IP65
Item
Pressure Gauge
Operating Temperature - Maximum
150 Degrees F
Case Color
Metallic
Freeze Resistant Movement
No
Process Connection Type
NPT
Accuracy Grade
ASME B40.100
Primary Scale Minor Graduations
2
Case Liquid
None
Primary Scale Units
psi
Bezel Mounting Type
Crimped

Dimensions

Process Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.44 in
Case Depth
1.24 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy +/-1.6 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316 Stainless Steel, Accuracy Grade ASME B40.100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.