Industrial Stairway Legs, 42"H, For 49" Rise Stairways, Set of 4

  • Mfr # IS49-36 4 LEGS

  • Zoro # G2297900


product price:  $365.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Number of Steps
4
Overall Height
42 in
Overall Width
36 in
Includes
Stairway Leg
Platform Height
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS49-36 4 LEGS
Zoro #
G2297900
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
36 in
Platform Height
49 in

Details

Number of Steps
4
Includes
Stairway Leg
Item
Stairway Leg
Number of Legs
4
Compatible Number of Steps
6
Product Type
Support Legs

Description

Stairway Legs, Overall Width 36 in, Overall Height 42 in, Platform Height 49 in, Number of Legs 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.