Industrial Thermometer, 30 to 300 F
Mfr # 4LZP2
Zoro # G3169074
product price: $29.85
/eaKey Features
Fill
Non Toxic Blue Liquid
Accuracy
+/-1%
Application
Food and Beverage Processing, General Purpose Industrial, HVAC, OEM Equipment, Oil and Gas, Pharmaceutical
Scale Divisions
5 Degrees
Includes
Instructions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LZP2
Zoro #
G3169074
UPC #
190735515068
Country of Origin
China
Dimensions
Insertion Length
2 1/2 in
Stem Length
3.5 in
Stem Dia.
0.44 in
Connection Size
1-1/4-18
Thermometer Thread Size
1 1/4 in
Scale Length
9 in
Description
Industrial Glass Thermometer, 30 Degrees to 300 Degrees F/0 Degrees to 150 Degrees C, 1 1/4 In.-18 Male UNEF, Adjustable-Angle, 9 in Scale Length, Shank Type Straight, Blue, 5 Degrees F, 2 Degrees C Graduations, Liquid-in-Glass
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.