Industrial Thermometer, 50 to 550 F, Stem Length: 6 in

  • Mfr # 4PRT6

  • Zoro # G2771824


product price:  $22.59
/ea

Key Features

Fill
Non Toxic Blue Liquid
Accuracy
+/-1%
Application
Food and Beverage Processing, General Purpose Industrial, HVAC, OEM Equipment, Oil and Gas, Pharmaceutical
Scale Divisions
5 Degrees
Includes
Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PRT6
Zoro #
G2771824
UPC #
190735518694
Country of Origin
China

Dimensions

Insertion Length
5 in
Stem Dia.
0.44 in
Connection Size
1-1/4-18
Stem Length
6 in
Thermometer Thread Size
1 1/4 in
Scale Length
9 in

Details

Item
Industrial Glass Thermometer
Fill
Non Toxic Blue Liquid
Accuracy
+/-1%
Application
Food and Beverage Processing, General Purpose Industrial, HVAC, OEM Equipment, Oil and Gas, Pharmaceutical
Scale Divisions
5 Degrees
Includes
Instructions
Case Material
Aluminum
Scale Material
Aluminum
Case Color
Black
Scale Color
White with Black Markings
Window Material
Glass
Connection Location
Lower, Variable Angle
Temp. Range (F)
50 Degrees to 550 Degrees F
Includes NIST-Traceable Certificate
No
Fluid Material
Spirit-Filled
Scale
Celsius, Fahrenheit
Shank Type
Straight
Graduations
5 Degrees F/5 Degrees C
Fluid
Blue Spirit-Filled
Minimum Temperature F
50 Degrees F
Process Connection
1 1/4"-18 Male UNEF
NSF Rated
No
Maximum Temperature C
290 Degrees C
Lead Free
No
Minimum Temperature C
10 Degrees C
Maximum Operating Pressure
Not Rated
Thermometer Thread Type
UNEF
Thermometer Thread Gender
Male
Thermometer Type
Industrial Glass Thermometer
Corrosion Resistant
No
Scale Type
Liquid-in-Glass
Fluid Color
Blue
Maximum Temperature F
550 Degrees F
Temperature Range
50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C
Includes Thermowell
No
Minimum Temperature °F
50 Degrees F
Maximum Temperature °C
290 Degrees C
Maximum Temperature °F
550 Degrees F
Minimum Temperature °C
10 Degrees C
Maximum Temperature °C
290 Degrees C
Minimum Temperature °F
50 Degrees F
Minimum Temperature °C
10 Degrees C
Maximum Temperature °F
550 Degrees F

Description

Industrial Glass Thermometer, 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, 1 1/4 In.-18 Male UNEF, Adjustable-Angle, 9 in Scale Length, Shank Type Straight, Blue, 5 Degrees F, 5 Degrees C Graduations, Liquid-in-Glass

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.