Zoro Homepage

Industrial Wool Felt Sheets, 1/4", F13, 120"

  • Mfr # BULK-FS-F13-97

  • Zoro # G506134657


product price: $16.95
/ea

Key Features

Thickness
1/4"
Grade
F13
Material
Wool Felt
Vibration Absorption
Low
Hardness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-97
Zoro #
G506134657
UPC #
193005253912
Country of Origin
China

Dimensions

Thickness
1/4"
Length
120"
Width
1.5"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Acrylic Adhesive
Vibration Absorption
Low
Hardness
Soft
Tensile Strength (PSI)
75 psi
Color
Grey
Abrasion Resistance
Fair
Durometer
15A to 25A
Density (Lbs./Sq. Yd.)
2.13 lbs/sq yd
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-80 Degrees F
Density
2.13 lb/sq yd
Wool Content
75 %
Firmness
3 psi
Tensile Strength
75 psi
Adhesive Type
Acrylic
Shape
Strip
Maximum Adhesive Temperature
220 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.