Zoro Homepage

Industrial Wool Felt Sheets, 1/4", F26, 120"

  • Mfr # BULK-FS-F26-8

  • Zoro # G906134769


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Thickness
1/4"
Grade
F26
Material
Wool Felt
Color
Grey
Tensile Strength (PSI)
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F26-8
Zoro #
G906134769
UPC #
193005254377
Country of Origin
China

Dimensions

Thickness
1/4"
Length
120"
Width
2"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Plain
Color
Grey
Tensile Strength (PSI)
75 psi
Vibration Absorption
Ultra Low
Hardness
Soft
Abrasion Resistance
Poor
Durometer
5A to 15A
Density (Lbs./Sq. Yd.)
1.63 lbs/sq yd
Shape
Strip
Tensile Strength
75 psi
Wool Content
45 %
Density
1.63 lb/sq yd
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.