Industrial Wool Felt Sheets, 1/4", F26, 60"
Mfr # BULK-FS-F26-49
Zoro # G306134833
product price: $49.99
/eaKey Features
Thickness
1/4"
Grade
F26
Material
Wool Felt
Density (Lbs./Sq. Yd.)
1.63 lbs/sq yd
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F26-49
Zoro #
G306134833
UPC #
193005254780
Country of Origin
China
Dimensions
Thickness
1/4"
Length
60"
Width
36"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Plain
Density (Lbs./Sq. Yd.)
1.63 lbs/sq yd
Color
Grey
Hardness
Soft
Durometer
5A to 15A
Tensile Strength (PSI)
75 psi
Vibration Absorption
Ultra Low
Abrasion Resistance
Poor
Maximum Temperature
200 Degrees F
Wool Content
45 %
Tensile Strength
75 psi
Shape
Sheet
Density
1.63 lb/sq yd
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.