Zoro Homepage

Industrial Wool Felt Sheets, 1/8", F1, 120"

  • Mfr # BULK-FS-F1-149

  • Zoro # G506134916


product price: $10.69
/ea

Key Features

Thickness
1/8"
Grade
F1
Length
120"
Material
Wool Felt
Backing Type
Acrylic Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-149
Zoro #
G506134916
UPC #
193005250829
Country of Origin
China

Dimensions

Thickness
1/8"
Length
120"
Width
0.5"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F1
Material
Wool Felt
Backing Type
Acrylic Adhesive
Vibration Absorption
High
Durometer
30A to 40A
Hardness
Firm
Color
White
Tensile Strength (PSI)
500 psi
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
2.00 lbs/sq yd
Tensile Strength
500 psi
Wool Content
95 %
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Shape
Strip
Minimum Adhesive Temperature
-30 Degrees F
Firmness
21 psi
Maximum Adhesive Temperature
220 Degrees F
Density
2 lb/sq yd
Adhesive Type
Acrylic

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.