Industrial Wool Felt Sheets, 1/8", F26, 12"
Mfr # BULK-FS-F26-52
Zoro # G206134407
product price: $5.19
/eaKey Features
Thickness
1/8"
Grade
F26
Material
Wool Felt
Color
Grey
Abrasion Resistance
Poor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F26-52
Zoro #
G206134407
UPC #
193005254810
Country of Origin
China
Dimensions
Thickness
1/8"
Length
12"
Width
36"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Plain
Color
Grey
Abrasion Resistance
Poor
Tensile Strength (PSI)
75 psi
Hardness
Soft
Vibration Absorption
Ultra Low
Durometer
5A to 15A
Density (Lbs./Sq. Yd.)
0.88 lbs/sq yd
Minimum Temperature
-80 Degrees F
Tensile Strength
75 psi
Maximum Temperature
200 Degrees F
Wool Content
45 %
Shape
Sheet
Density
0.88 lb/sq yd
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.