Zoro Homepage

Industrial Wool Felt Sheets, 3/8", F1, 12"

  • Mfr # BULK-FS-F1-138

  • Zoro # G706134877


product price: $51.69
/ea

Key Features

Thickness
3/8"
Grade
F1
Material
Wool Felt
Color
White
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-138
Zoro #
G706134877
UPC #
193005250447
Country of Origin
China

Dimensions

Thickness
3/8"
Length
12"
Width
12"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F1
Material
Wool Felt
Backing Type
Acrylic Adhesive
Color
White
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Durometer
30A to 40A
Hardness
Firm
Tensile Strength (PSI)
500 psi
Vibration Absorption
High
Abrasion Resistance
Excellent
Wool Content
95 %
Firmness
21 psi
Density
6 lb/sq yd
Maximum Adhesive Temperature
220 Degrees F
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Minimum Temperature
-80 Degrees F
Tensile Strength
500 psi
Maximum Temperature
200 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.