Zoro Homepage

Industrial Wool Felt Sheets, 3/8", F1, 60"

  • Mfr # BULK-FS-F1-136

  • Zoro # G006134386


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/8"
Grade
F1
Material
Wool Felt
Vibration Absorption
High
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-136
Zoro #
G006134386
UPC #
193005250379
Country of Origin
China

Dimensions

Thickness
3/8"
Length
60"
Width
36"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F1
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
High
Color
White
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Abrasion Resistance
Excellent
Tensile Strength (PSI)
500 psi
Hardness
Firm
Durometer
30A to 40A
Wool Content
95 %
Density
6 lb/sq yd
Maximum Temperature
200 Degrees F
Firmness
21 psi
Tensile Strength
500 psi
Minimum Temperature
-80 Degrees F
Shape
Sheet

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.