Zoro Homepage

Industrial Wool Felt Sheets, 3/8", F13, 36"

  • Mfr # BULK-FS-F13-125

  • Zoro # G006134751


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Thickness
3/8"
Grade
F13
Material
Wool Felt
Vibration Absorption
Low
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-125
Zoro #
G006134751
UPC #
193005254278
Country of Origin
China

Dimensions

Thickness
3/8"
Length
36"
Width
36"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
Low
Color
Grey
Durometer
15A to 25A
Hardness
Soft
Tensile Strength (PSI)
75 psi
Abrasion Resistance
Fair
Density (Lbs./Sq. Yd.)
3.00 lbs/sq yd
Wool Content
75 %
Density
3 lb/sq yd
Firmness
3 psi
Shape
Sheet
Maximum Temperature
200 Degrees F
Tensile Strength
75 psi
Minimum Temperature
-80 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.