Industrial Wool Felt Sheets, 3/8", F3, 12"
Mfr # BULK-FS-F3-140
Zoro # G206592511
product price: $36.79
/eaKey Features
Thickness
3/8"
Grade
F3
Material
Wool Felt
Shape
Sheet
Vibration Absorption
High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F3-140
Zoro #
G206592511
UPC #
193005252113
Country of Origin
China
Dimensions
Thickness
3/8"
Length
12"
Width
12"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F3
Material
Wool Felt
Backing Type
Acrylic Adhesive
Shape
Sheet
Vibration Absorption
High
Maximum Temperature
200 Degrees F
Color
Grey
Durometer
30A to 40A
Density
6 lb/sq yd
Maximum Adhesive Temperature
220 Degrees F
Tensile Strength
400 psi
Abrasion Resistance
Excellent
Tensile Strength (PSI)
400 psi
Minimum Adhesive Temperature
-30 Degrees F
Firmness
13 psi
Minimum Temperature
-80 Degrees F
Adhesive Type
Acrylic
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Wool Content
85 %
Hardness
Firm
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.