Insert Install Tool, Prewinder, 5/16-18
Mfr # 3532-5/16HIP
Zoro # G3477083
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Type
Prewinder Type II
Use With Internal Thread Size
5/16"-18
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
PowerCoil
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-5/16HIP
Zoro #
G3477083
UPC #
932651806635
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
5/16"-18
Overall Length
8 in
Compatible Insert Diameter
5/16 in
Compatible Internal Thread Size
5/16"-18
Compatible Insert Length
5/16 in, 15/32 in, 5/8 in
Details
Item
Insert Installation Tool
Type
Prewinder Type II
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
PowerCoil
Thread Type
UNC
For Use With
Wire Thread Inserts
Material
Steel
Compatible Thread Type
Coarse
Compatible Thread Direction
Right Hand
System of Measurement
Inch
Tool Type
Prewinder Type II
Power Source
Manual
Compatible Insert Style
Tanged
Compatible Insert Type
Helical Inserts
Compatible Insert Material
18-8 Stainless Steel
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 5/16 in, Compatible Insert Length 5/16 in, 15/32 in, 5/8 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 5/16 In.-18, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.