Zoro Homepage

Instant Canopy, 9 Ft. 8 In. X 11 Ft.

  • Mfr # 5DFL9

  • Zoro # G1019277


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Length
9 ft 8 in
Width
11 ft
Color
Hi Viz Orange
Material
300D UV Polyester
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DFL9
Zoro #
G1019277
UPC #
190735524626
Country of Origin
China

Dimensions

Length
9 ft 8 in
Width
11 ft
Leg Outside Dia.
1-1/8 in Upper Leg; 1 in Lower Leg
Center Height
10 ft 2 in to 11 ft 3 in
Side Height
87 in
Overall Width
11 ft
Overall Height
11 1/4 ft
Overall Length
9 5/8 ft
Leg Outside Diameter
11 13/16 in

Details

Item
Canopy Tent
Color
Hi Viz Orange
Material
300D UV Polyester
Frame Material
Steel
Includes
Anchor Kit, Roller Bag
Fire Rating
CPAI-84
Product Type
Canopy Tent
Frame Finish
Powder Coated
Leg Adjustability
Adjustable Legs
Anchor System Included
(12) In-Ground Anchors¿each foot 2 anchors, 4 ancors and 4 guy liens for 4 corners.
Number of Roll-Up Walls
0
Number of Legs
4
Number of Walls
0
Compatible Anchor System
In-Ground Anchors
Number of Windows
0
Support Style
Support Frame
Number of Doors
0
Leg Angle
Straight
Frame Color
White
Panel Color
High-Visibility Orange
Panel Material
Polyester
Panel Material Weight
6 oz
Shape
Square
Fire Resistance Standards
CPAI-84

Description

Canopy Tent, Length 9 ft 8 in, Width 11 ft, Center Height 10 ft 2 in to 11 ft 3 in, Side Height 87 in, Hi Viz Orange, Material 300D UV Polyester, Frame Material Steel, Fire Rating CPAI-84, Leg Outside Dia. 1-1/8 in Upper Leg; 1 in Lower Leg, Includes Anchor Kit, Roller Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.