Zoro Homepage

Instrumentation Cap, 304 SS, 1/2

  • Mfr # ZUSA-PF-7909

  • Zoro # G500420923


product price: $25.79
/ea

Key Features

Specific Fitting Shape
Hex Head Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female NPT
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
Max. Steam Pressure
4,410 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7909
Zoro #
G500420923
UPC #
193005127428
Country of Origin
China

Dimensions

Outside Diameter
1 3/16 in
Nominal Pipe Size
1/2 in
Overall Length
1 5/16 in

Details

Specific Fitting Shape
Hex Head Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female NPT
Item
Instrumentation Cap
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
Max. Steam Pressure
4,410 psi
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Plug Drive Style
0.78 in Hex
Maximum Operating Pressure
4,600 psi
Magnetic
No
Includes Seal
No

Description

Hex Head Cap, 1/2 in Nominal Pipe Size, Stainless Steel, 304, Female NPT, 1 3/16 in Outside Diameter, 1 5/16 in Overall Length, 4,600 psi Maximum Operating Pressure, 4,410 psi Max. Steam Pressure, Plug Drive Style 0.78 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.