Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrumentation Cap, 304 SS, 1/4"

  • Mfr # ZUSA-PF-7907

  • Zoro # G700420938


product price: $15.19
/ea

Key Features

Specific Fitting Shape
Hex Head Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female NPT
Max. Steam Pressure
5,940 psi
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7907
Zoro #
G700420938
UPC #
193005127404
Country of Origin
China

Dimensions

Outside Diameter
13/16 in
Nominal Pipe Size
1/4 in
Overall Length
7/8 in

Details

Specific Fitting Shape
Hex Head Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female NPT
Item
Instrumentation Cap
Max. Steam Pressure
5,940 psi
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Plug Drive Style
0.59 in Hex
Maximum Operating Pressure
6,200 psi
Includes Seal
No

Description

The ZORO SELECT ZUSA-PF-7907 is a stainless steel instrumentation cap used to close and seal pipe ends. It is made from grade 304 stainless steel and has a 0.59 in hex drive for tool engagement. Suitable for line termination and extensions; pressure testing not specified, it connects using a female NPT thread, ensuring a secure fit in compatible piping systems. Material: 304 stainless steel; Max. Steam Pressure: 5,940 psi; Maximum Operating Pressure: 6,200 psi.

Key Features:

  • Material: 304 Stainless Steel for corrosion resistance and durability
  • Fitting Connection Type: Female NPT thread for secure pipe connection
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Max. Steam Pressure: 5,940 psi
  • Maximum Operating Pressure: 6,200 psi
  • Nominal Pipe Size: 1/4 in
  • Outside Diameter: 13/16 in
  • Overall Length: 7/8 in
  • Plug Drive Style: has a 0.59 in hex drive for tool engagement
  • Standard Compliance: ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.