Insulated Extension Lance, 24 In, 5000 psi
Mfr # AL323X
Zoro # G0412264
product price: $15.39
/eaKey Features
Max. Pressure
5,000 psi
Max. Fluid Temp.
302 Degrees F
Inlet
1/4 in MNPT
Length
24 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL323X
Zoro #
G0412264
UPC #
-
Country of Origin
Italy
Dimensions
Length
24 in
Inlet Diameter
1/4 in
Wand Length
24 in
Overall Length
24 in
Outlet Diameter
1/4 in
Details
Max. Pressure
5,000 psi
Max. Fluid Temp.
302 Degrees F
Inlet
1/4 in MNPT
Material
Zinc
Item
Pressure Washer Lance
Outlet
1/4 in MNPT
Max. Flow
10.5 gpm
For Use With
Pressure Washers
Product Type
Lance
Fluid Temperature - Maximum
302 Degrees F
Flow - Maximum
10.5 gpm
Outlet Gender
Male
Inlet Gender
Male
Pressure - Maximum
5,000 psi
Description
Pressure Washer Lance, Length 24 in, Max. Pressure 5,000 psi, Max. Flow 10.5 gpm, Inlet 1/4 in MNPT, Outlet 1/4 in MNPT, Max. Fluid Temp. 302 Degrees F, Material Zinc, Includes Not Applicable, For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.