Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 7/16 in Shaft Dia, 12500 PK (Discontinued)
- Mfr # B36231.043.0001
- Zoro # G1587579
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B36231.043.0001
Zoro #
G1587579
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
7/16 in
Thickness
0.01 in
Free Inside Diameter
0.237 in
Free Outside Diameter
0.439 in
Number of Sizes
1
For Bore Dia.
7/16 in
Details
Item
Retaining Ring
Type
Internal Self-Locking Push-On
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
12500
Manufacturer Location
Globally Sourced
Location Style
Internal
Material Grade/Class
SAE 1060-1090
Pack Size
Bulk Pack
Ring Type
Housing Ring
Ring Sub-Type
Standard
Free O.D.
0.439 in
Free I.D.
0.237 in
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.01 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 7/16 in, Free Inside Diameter 0.237 in, Free Outside Diameter 0.439 in, Material Steel, Finish Plain, Ring Type Housing Ring, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 12500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.