Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50000 PK B51462.013.0001

Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50000 PK (Discontinued)

  • Mfr # B51462.013.0001
  • Zoro # G5589915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51462.013.0001
Zoro #
G5589915
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#6
Outside Diameter
0.275 in
Maximum Thickness
0.016 in
Inside Diameter
0.141 in
Thickness
0.016 in
Inside Dia.
0.141 in
Outside Dia.
0.275 in
Fits Bolt Sizes
#4

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
18-8
Type
Internal Tooth, Type A
Thickness Tolerance
.016 in to .022 in
Rockwell Hardness
C45 TO C50
Color
Silver
For Use With
Lock Washers
REACH Compliant
Yes
Bolt Compatibility
18-8
Lock Washer Type
Internal Tooth Lock
Manufacturer Location
Globally Sourced
Removable
Yes
RoHS Compliant
Yes
Pack Size
Bulk Pack
Finish Type
Plain
Material Type
Stainless Steel
Made in North America
No
Meets/Exceeds
ASME B18.21.1
Dimensional Standards
ASME B18.21.1

Description

Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #6, Inside Diameter 0.141 in, Outside Diameter 0.275 in, Maximum Thickness 0.016 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Bulk Pack, REACH Compliant Yes, Removable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.