Internal Tooth Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 5000 PK (Discontinued)
- Mfr # B37320.062.0001
- Zoro # G5604396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B37320.062.0001
Zoro #
G5604396
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#6
Outside Diameter
1.1 in
Maximum Thickness
0.059 in
Inside Diameter
0.64 in
Fits Bolt Sizes
#6
Outside Dia.
1.1 in
Thickness
0.059 in
Inside Dia.
0.64 in
Details
Item
Internal Tooth Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
Internal Tooth, Heavy Duty Type A
Pack Size
Bulk Pack
Lock Washer Type
Internal Tooth Lock
Material Type
Steel
Finish Type
Black Oxide
Bolt Compatibility
Grade 2
Dimensional Standards
ASME B18.21.1
Meets/Exceeds
ASME B18.21.1
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Black Oxide, Material Steel, For Screw Size #6, Inside Diameter 0.64 in, Outside Diameter 1.1 in, Maximum Thickness 0.059 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Bulk Pack, System of Measurement Inch, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.