Internal Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 25000 PK (Discontinued)
- Mfr # L51458.050.0001
- Zoro # G5648286
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L51458.050.0001
Zoro #
G5648286
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M5
Outside Diameter
10 mm
Maximum Thickness
0.6 mm
Inside Diameter
5.3 mm
Thickness
0.6 mm
Inside Dia.
5.3 mm
Outside Dia.
10.0 mm
Fits Bolt Sizes
M5
Details
Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Type
Internal Tooth, Open Perimeter
Pack Size
Bulk Pack
Material Type
Stainless Steel
Finish Type
Plain
Bolt Compatibility
Grade 2
Lock Washer Type
Internal Tooth Lock
Meets/Exceeds
D6797J
Dimensional Standards
DIN 6797 J
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 0.6 mm, Color Silver, Dimensional Standards DIN 6797 J, Material Grade/Class Not Graded, Pack Size Bulk Pack, System of Measurement Metric, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.