Internal Tooth Lock Washer, For Screw Size 1-1/8 in Spring Steel, Zinc Plated Finish, 900 PK

  • Mfr # 112WI

  • Zoro # G4789405


product price:  $633.99
/pk 900, $0.70/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
1.814 in
Maximum Thickness
0.063 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112WI
Zoro #
G4789405
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1-1/8 in
Outside Diameter
1.814 in
Maximum Thickness
0.063 in
Inside Diameter
1.168 in

Details

Item
Internal Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C40 to 50

Description

Lock Washers,1 1/8 INT TOOTH LOC,PK900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.