Internal Tooth Lock Washer, For Screw Size 1-3/8 in Spring Steel, Zinc Plated Finish, 600 PK

  • Mfr # 137WI

  • Zoro # G4770760


product price:  $864.99
/pk 600, $1.44/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
Inside Diameter
1 3/8 in in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137WI
Zoro #
G4770760
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1-3/8 in
Inside Diameter
1 3/8 in in

Details

Item
Internal Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C40 to 50

Description

1 3/8 Internal Tooth Lock Washer Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products