Zoro Homepage

Internal Tooth Lock Washer, For Screw Size #10 Phosphor Bronze, Plain Finish, 100 PK

  • Mfr # U50462.019.0001

  • Zoro # G2521644


product price: $11.65
/pk 100, $0.12/ea

Key Features

Material
Phosphor Bronze
Finish
Plain
For Screw Size
#10
Minimum Thickness
1/64 in
Maximum Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U50462.019.0001
Zoro #
G2521644
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
0.381 in
Minimum Thickness
1/64 in
Maximum Thickness
0.024 in
Inside Diameter
0.204 in
Outside Diameter - Maximum
3/8 in
Outside Diameter - Minimum
23/64 in
Inside Diameter - Maximum
13/64 in
Minimum Inside Diameter
3/16 in

Details

Item
Internal Tooth Lock Washer
Material
Phosphor Bronze
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
0.018 in to 0.024 in
Color
Bronze
Rockwell Hardness
B90
Application
Absorbs Shock and Vibration
Type
Internal Tooth, Type A
For Use With
Small Screw Heads
Pack Size
Small Pack
Lock Washer Type
Internal Tooth Lock
Dimensional Standards
ASME B18.21.1
Hardness
90 HRB

Description

Lock Washer, Internal Tooth, Type A, Phosphorus Bronze, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.204 In., Outside Dia. 0.381 In., Thickness 0.024 In., Thickness Tolerance 0.018-0.024 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products