Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U53462.019.0001

  • Zoro # G5334095


product price: $1.59
/pk 50, $0.03/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
#10
Outside Diameter
0.365 in
Minimum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U53462.019.0001
Zoro #
G5334095
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
0.365 in
Minimum Thickness
1/64 in
Maximum Thickness
0.018 in
Inside Diameter
0.195 in
Minimum Inside Diameter
3/16 in
Outside Diameter - Maximum
3/8 in
Outside Diameter - Minimum
23/64 in
Inside Diameter - Maximum
13/64 in

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C40 to C50
Type
Tooth Lock Washer
Thickness Tolerance
0.018 in to 0.024 in
For Use With
Lock Washers
Color
Silver
Removable
Removable
Lock Washer Type
Internal Tooth Lock
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.22.1
Washer Type
Internal Regular
Hardness
40 HRC

Description

Lock Washer, Internal Tooth, Type A, 410 Stainless Steel, Fits Bolt Sizes #10, Inside Dia. 0.195 In., Outside Dia. 0.365 In., Thickness 0.018 In., Rockwell Hardness C40, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.