Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 5000 PK

  • Mfr # SIWIS050HDUSA-5000BX

  • Zoro # G7803625


product price: $1,246.99
/pk 5000, $0.25/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Outside Diameter
0.907 in
Maximum Thickness
0.062 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIWIS050HDUSA-5000BX
Zoro #
G7803625
UPC #
096653270020
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.907 in
Maximum Thickness
0.062 in
Inside Diameter
0.512 in
Inside Diameter - Maximum
33/64 in
Outside Diameter - Maximum
29/32 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
for General Purpose
Color
Black
Type
Internal Tooth (Heavy Duty)
Pack Size
Bulk Pack
Lock Washer Type
Internal Tooth Lock
Dimensional Standards
ASME B18.21.1

Description

Lock Washer, Internal Tooth, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 1/2 In, Inside Dia. 0.512 In, Outside Dia. 0.907 In, Thickness 0.062 In, Color Black, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.