Internal Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Black Oxide Finish, 10000 PK
- Mfr # 14WIB
- Zoro # G4789049
product price:Â
$
269.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Spring Steel
Finish
Black Oxide
Outside Diameter
0.469 in
Maximum Thickness
0.025 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14WIB
- Zoro #
- G4789049
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- 1/4 in
- Outside Diameter
- 0.469 in
- Maximum Thickness
- 0.025 in
- Inside Diameter
- 0.261 in
Details
- Item
- Internal Tooth Lock Washer
- Material
- Spring Steel
- Finish
- Black Oxide
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- C40
- Rockwell Hardness
- C40 to 50
- Color
- Black
Description
1/4 Internal Tooth Lock Washer Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.