Shop ZORO SELECT
See all product information
Create Account
Internal Tooth Lock Washer, For Screw Size #2 Spring Steel, Zinc Plated Finish, 10000 PK
- Mfr # 02WI
- Zoro # G4772879
product price:Â
$
111.99
/pk of 10000, $0.01/ea
Free Shipping & Returns
Key Features
Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
0.187 in
Maximum Thickness
0.013 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02WI
- Zoro #
- G4772879
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Internal Tooth Lock Washer
- Material
- Spring Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- C40
- Rockwell Hardness
- C40 to 50
Dimensions
- For Screw Size
- #2
- Outside Diameter
- 0.187 in
- Maximum Thickness
- 0.013 in
- Inside Diameter
- 0.091 in
Description
#2 Internal Tooth Lock Washer Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.