Internal Tooth Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 75WI188

  • Zoro # G4789940


product price:  $948.99
/pk 1000, $0.95/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1.232 in
Maximum Thickness
0.051 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75WI188
Zoro #
G4789940
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.232 in
Maximum Thickness
0.051 in
Inside Diameter
0.782 in

Details

Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C40 to 50

Description

3/4 Internal Tooth Lock Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products