Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK

  • Mfr # U51462.075.0001

  • Zoro # G2005836


product price: $8.19
/pk 5, $1.64/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
3/4 in
Outside Diameter
1.22 in
Minimum Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51462.075.0001
Zoro #
G2005836
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.22 in
Minimum Thickness
3/64 in
Maximum Thickness
0.047 in
Inside Diameter
0.769 in
Outside Diameter - Minimum
1 7/32 in
Minimum Inside Diameter
49/64 in
Inside Diameter - Maximum
51/64 in
Outside Diameter - Maximum
1 1/4 in

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
Internal Tooth, Type A
For Use With
Lock Washers
Rockwell Hardness
C45 TO C50
Thickness Tolerance
0.047 in to 0.055 in
Color
Silver
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Made in North America
Not Made in North America
Lock Washer Type
Internal Tooth Lock
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Removable
Removable
Dimensional Standards
ASME B18.22.1
Washer Type
Internal Regular
Hardness
45 HRC

Description

Lock Washer, Internal Tooth, Type A, 18-8 Stainless Steel, Fits Bolt Sizes 3/4 In., Inside Dia. 0.769 In., Outside Dia. 1.220 In., Thickness 0.047 In., Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.