Internal Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 25 PK

  • Mfr # SIWIX037USA-025BX

  • Zoro # G3164262


product price:  $12.15
/pk 25, $0.49/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.692 in
Maximum Thickness
0.035 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIWIX037USA-025BX
Zoro #
G3164262
UPC #
715005217345
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.692 in
Maximum Thickness
0.035 in
Inside Diameter
0.384 in
Inside Diameter - Maximum
25/64 in
Outside Diameter - Maximum
11/16 in

Details

Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
0.040 in to 0.032 in
Type
Internal Tooth
Rockwell Hardness
B85
Color
Silver
Pack Size
Small Pack
Lock Washer Type
Internal Tooth Lock
Dimensional Standards
ASME B18.21.1
Hardness
85 HRB

Description

Lock Washer, Internal Tooth, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes 3/8 In, Inside Dia. 0.384 In, Outside Dia. 0.692 In, Thickness 0.035 In, Thickness Tolerance 0.040 to 0.032 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.