Shop ZORO SELECT
See all product information
Create Account
Internal Tooth Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 25 PK
- Mfr # SIWIXX037-025BX
- Zoro # G2725755
product price:Â
$
19.39
/pk of 25, $0.78/ea
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
0.692 in
Maximum Thickness
1/32 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIWIXX037-025BX
- Zoro #
- G2725755
- UPC #
- 715005217529
- Country of Origin
- Taiwan, Province of China
- Item
- Internal Tooth Lock Washer
- Material
- 316 Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Color
- Silver
- Thickness Tolerance
- 0.040 in to 0.032 in
- Type
- Internal Tooth
- Rockwell Hardness
- B85
- Lock Washer Type
- Internal Tooth Lock
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.21.1
- Hardness
- 85 HRB
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 0.692 in
- Maximum Thickness
- 1/32 in
- Inside Diameter
- 0.384 in
- Inside Diameter - Maximum
- 25/64 in
- Outside Diameter - Maximum
- 11/16 in
Description
Lock Washer, Internal Tooth, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes 3/8 In, Inside Dia. 0.384 In, Outside Dia. 0.692 In, Thickness 0.035 In, Thickness Tolerance 0.040 to 0.032 In, Color Silver, Rockwell Hardness B85, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.