Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK

  • Mfr # SIWIS037HDUSA-100BX

  • Zoro # G2540133


product price: $11.59
/pk 100, $0.12/ea

Key Features

Material
Steel
Finish
Plain
Outside Diameter
0.747 in
Maximum Thickness
0.045 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIWIS037HDUSA-100BX
Zoro #
G2540133
UPC #
715005259048
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.747 in
Maximum Thickness
0.045 in
Inside Diameter
0.384 in
Inside Diameter - Maximum
25/64 in
Outside Diameter - Maximum
3/4 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Black
Rockwell Hardness
C38 to C46
Thickness Tolerance
0.050 in to 0.042 in
Type
Internal Tooth (Heavy Duty)
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC

Description

Lock Washer, Internal Tooth, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 3/8 In, Inside Dia. 0.384 In, Outside Dia. 0.747 In, Thickness 0.045 In, Thickness Tolerance 0.050 to 0.042 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.