Shop ZORO SELECT
See all product information
Create Account
Internal Tooth Lock Washer, For Screw Size #5 Spring Steel, Black Zinc Finish, 10000 PK
Mfr # 05WIBZ
Zoro # G4799512
product price:Â
$
163.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Spring Steel
Finish
Black Zinc
Outside Diameter
0.267 in
Maximum Thickness
0.017 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05WIBZ
- Zoro #
- G4799512
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- #5
- Outside Diameter
- 0.267 in
- Maximum Thickness
- 0.017 in
- Inside Diameter
- 0.132 in
Details
- Item
- Internal Tooth Lock Washer
- Material
- Spring Steel
- Finish
- Black Zinc
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- C40
- Color
- Black
- Rockwell Hardness
- C40 to 50
Description
Lock Washers,#5 INT TOOTH LOCK,PK10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.