Zoro Homepage

Internal Tooth Lock Washer, For Screw Size 5/16 in Phosphor Bronze, Plain Finish, 100 PK

  • Mfr # U50462.031.0001

  • Zoro # G5619372


product price: $19.39
/pk 100, $0.19/ea

Key Features

Material
Phosphor Bronze
Finish
Plain
For Screw Size
5/16 in
Minimum Thickness
1/32 in
Maximum Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U50462.031.0001
Zoro #
G5619372
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.594 in
Minimum Thickness
1/32 in
Maximum Thickness
0.028 in
Inside Diameter
0.32 in
Outside Diameter - Minimum
19/32 in
Outside Diameter - Maximum
39/64 in
Inside Diameter - Maximum
21/64 in
Minimum Inside Diameter
5/16 in

Details

Item
Internal Tooth Lock Washer
Material
Phosphor Bronze
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C50
Type
Internal Tooth (Type A)
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
50 HRC

Description

Lock Washer, Internal Tooth, Type A, Phosphorus Bronze, Fits Bolt Sizes 5/16 In., Inside Dia. 0.320 In., Outside Dia. 0.594 In., Thickness 0.028 In., Rockwell Hardness C50, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products