Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51462.031.0001

  • Zoro # G5836214


product price: $6.55
/pk 50, $0.13/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
5/16 in
Outside Diameter
0.594 in
Minimum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51462.031.0001
Zoro #
G5836214
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.594 in
Minimum Thickness
1/32 in
Maximum Thickness
0.028 in
Inside Diameter
0.32 in
Size
5/16 in
Inside Diameter - Maximum
21/64 in
Outside Diameter - Maximum
39/64 in
Outside Diameter - Minimum
19/32 in
Minimum Inside Diameter
5/16 in

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
Internal Tooth, Type A
Rockwell Hardness
C20 TO C45
For Use With
Lock Washers
Thickness Tolerance
0.028 in to 0.034 in
Color
Silver
Removable
Removable
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Lock Washer Type
Internal Tooth Lock
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Washer Type
Internal Regular
Hardness
20 HRC

Description

Lock Washer, Internal Tooth, Type A, 18-8 Stainless Steel, Fits Bolt Sizes 5/16 In., 5/16 In., Inside Dia. 0.32 In., Outside Dia. 0.594 In., Thickness 0.028 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.