Zoro Homepage

Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 100 PK

  • Mfr # 1NY18

  • Zoro # G2708571


product price: $0.95

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
#6
Outside Diameter
0.295 in
Maximum Thickness
0.021 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NY18
Zoro #
G2708571
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
#6
Outside Diameter
0.295 in
Maximum Thickness
0.021 in
Inside Diameter
0.15 in
Outside Diameter - Maximum
19/64 in
Inside Diameter - Maximum
5/32 in

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
0.016 in to 0.022 in
For Use With
Small Screw Heads
Application
Absorbs Shock and Vibration
Color
Silver
Rockwell Hardness
C40
Type
Internal Tooth
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
ANSI B18.22.1
Hardness
40 HRC

Description

Lock Washer, Internal Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes #6, Inside Dia. 0.150 In., Outside Dia. 0.295 In., Thickness 0.021 In., Thickness Tolerance 0.016-0.022 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.