Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51462.013.0001

  • Zoro # G1830495


product price: $2.39
/pk 50, $0.05/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
#6
Outside Diameter
0.275 in
Minimum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51462.013.0001
Zoro #
G1830495
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#6
Outside Diameter
0.275 in
Minimum Thickness
1/64 in
Maximum Thickness
0.016 in
Inside Diameter
0.141 in
Outside Diameter - Minimum
9/32 in
Minimum Inside Diameter
9/64 in
Outside Diameter - Maximum
19/64 in
Inside Diameter - Maximum
5/32 in

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
Internal Tooth, Type A
For Use With
Lock Washers
Thickness Tolerance
0.016 in to 0.022 in
Color
Silver
Rockwell Hardness
C45 TO C50
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Removable
Removable
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.22.1
Hardness
45 HRC
Washer Type
Internal Regular

Description

Lock Washer, Internal Tooth, Type A, 18-8 Stainless Steel, Fits Bolt Sizes #6, Inside Dia. 0.141 In., Outside Dia. 0.275 In., Thickness 0.016 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.